£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
This handy trigger spray bottle is ideal for diluting cleaning solutions to spray on a wide range of surfaces for cleaning.
Features and Benefits
• Ergonomically designed bottles for an easy grip
• Has 600ml capacity for ample dosage
• Strong HD polyethylene construction for durability
Attribute | Value |
---|---|
Applications | Cleaner General Purpose |
Brand | Contico Manufacturing Ireland Ltd |
Capacity | 600ml |
Colour | Blue Clear |
Compatibility | Acids Bases Solvents |
MFR Part No. | 922B/923BW |
Product Material | High Density Polyethylene (HDPE) |
Product Type | Spray Bottle |
UNSPSC Code | 24122005 |