£51.49
Ex VAT
£61.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Perfume-free and water-resistant, the Stokoderm® SPF50 sunscreen is for professional use and protects the skin against harmful UVA, UVB, and UVC rays.
Features and Benefits
• Absorbs quickly and easily into the skin with no greasy residue
• Doesn't affect dexterity and grip of handheld tools
• Ultra-sensitive and perfume-free and suitable for use by all skin types
• water and sweat-resistant for long wear time
• Silicone-free to prevent pore-clogging
• Clinically proven to improve skin hydration
Standards
• ISO 24444:2010 (E)
• EC No. 1223/2009 (as amended)
1 Litre bottle compatible with SUN1LDSEN Sun Protect Dispenser
Attribute | Value |
---|---|
Brand | Deb Stoko |
Container Type | Pump Bottle |
EAN | 4016208103210 |
Fragrance | Fragrance Free |
MFR Part No. | SPC1L |
Pack Quantity | 1 |
Size | 1000ml |
UNSPSC Code | 53131609 |