£10.54
Ex VAT
£12.65
Inc VAT
Product Details
Product Specification
Product Documents
The Super Professional lemon hard surface cleaner easily tackles stubborn and old, ground-in dirt. It can be used both neat for surfaces and diluted for floor cleaning.
Features and Benefits
• Biodegradable formula will be broken down by bacteria for an eco-friendly solution
• Easy to rinse leaving low smear results
• Refreshing lemon fragrance provides a long-lasting scent
Typical Applications
• Catering
• Industrial
• Worktops
• Floors, including linoleum and tiles
• Walls and painted surfaces
Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System
Attribute | Value |
---|---|
Brand | Mirius |
Container Type | Screw Top Bottle |
EAN | 5036383000615 |
ECLASS Code | 30021400 |
Fragrance | Lemon |
MFR Part No. | 800-222-1108 |
Series | H11 |
Size | 5 |
UNSPSC Code | 47131825 |