£84.49
Ex VAT
£101.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
Product Documents
Arrow Biocidal Cleaner delivers powerful cleaning and sanitizing performance, making it ideal for food preparation areas. Its concentrated, burn-free formula effectively removes food residues and grease safely on sensitive surfaces like galvanized steel. It contains a biocide tested against bacteria, fungi, and yeast.
Features & Benefits
• Removes food residues and grease
• Concentrated
• Biocide
• Unfragranced
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Arrow Solutions |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
EAN | 5011116007260 |
ECLASS Code | 30021400 |
For Use On | Automotive Domestic Environments Food Handling Environments Hard Surfaces Healthcare Environment Hospitality Environments Industrial Environments Office Environments |
Fragrance | Unfragranced |
Hazard Warning | Corrosive Hazardous to the Environment |
MFR Part No. | C91020XAM |
Product Format | Liquid |
Product Type | Multi Surface Cleaner |
Size | 20L |
Standards Met | EN1276 EN14476 EN1650 EN13694 EN13697:2015 EN13727 |
UNSPSC Code | 47131825 |