£4.49
Ex VAT
£5.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Arrowsan RTU 750ml delivers good cleaning and sanitizing performance with a non-burn formula, ideal for sensitive surfaces like soft metals. It contains a powerful biocide, tested against bacteria, viruses, fungi, and yeast, ensuring thorough sanitation.
Features & Benefits
• Safe for soft metals and sensitive surfaces
• Unfragranced
• Tested & proven safe for food environments and other surfaces
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Arrow Solutions |
Concentration | Ready To Use |
Container Type | Spray Bottle |
EAN | 5011116007239 |
ECLASS Code | 30021400 |
For Use On | Automotive Domestic Environments Hard Surfaces Healthcare Environment Hospitality Environments Industrial Environments Metals Office Environments |
Fragrance | Unfragranced |
MFR Part No. | C912ONEAM |
Product Format | Liquid |
Product Type | Multi Surface Cleaner |
Series | RTU |
Size | 750ml |
Standards Met | EN1276 EN13697:2015 EN13727 EN16615 EN1650 EN13624 EN14476 |
UNSPSC Code | 47131825 |