£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
A highly effective and versatile concentrated cleaner, Germfree 61 contains a biocide agent to ensure surfaces are cleaned and sanitised to a high standard.
Features and Benefits
• Suitable for use on most washable hard surfaces
• Concentrated formula can be diluted to offer excellent usage and cost-efficiency
• Non-caustic and suitable for use on delicate surfaces
Standards
• EN 1276
Approvals
• UK Rail Cat No. 007/025044
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Arrow Solutions |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
ECLASS Code | 30021400 |
For Use On | Automotive Domestic Environments Hard Surfaces Healthcare Environment Hospitality Environments Industrial Environments Metals Office Environments |
Fragrance | Fragranced |
MFR Part No. | C9985XXAM |
Product Format | Liquid |
Product Type | General Purpose Sanitiser |
Series | GERMFREE 61 |
Size | 5L |
Standards Met | EN 1276 |
UNSPSC Code | 47131825 |