£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
This All-Purpose Cleaner comes in a generous 5ltr bottle and is designed for effective daily cleaning, offering powerful removal of grease and grime while leaving a refreshing lemon fragrance. This versatile cleaner is suitable for use on various hard surfaces, including unpolished floors, walls, paintwork, ceramics, laminates, and plastics, making it ideal for both home and commercial environments. Its rinse-free formula ensures a spotless finish without leaving any residue, allowing for quick and convenient cleaning. The product is easy to use, with specific dosing instructions for larger surfaces (50-100ml per 5ltr of warm water) or small areas (15ml per 750ml of water in a spray bottle), ensuring efficiency without the risk of bleach stains or unpleasant odours.
Features and Benefits
• Optimised for regular use to tackle stubborn dirt and grime
• Invigorating lemon scent improves the cleaning process
• Compatible with multiple hard surfaces, such as walls and unpolished floors
• Residue-free formula eliminates the need for rinsing
• Large 5ltr bottle provides ample cleaning solution
• Simple to use, with clear dosing guidance for different surface sizes
Warnings
• Health hazard / Hazardous to the ozone layer
Attribute | Value |
---|---|
Applications | Surface Cleaning |
Brand | Cif |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
EAN | 7615400106233 |
ECLASS Code | 30021400 |
For Use On | Automotive Domestic Environments Hard Surfaces Healthcare Environments Hospitality Environments Office Environments Washrooms |
Fragrance | Lemon |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Multi Purpose Cleaner |
Series | Cif |
Size | 5L |
UNSPSC Code | 47131825 |