£14.99
Ex VAT
£17.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ensure surfaces are clean and safe with our effective surface cleaner, which eliminates 99.9% of viruses, including those responsible for Bird Flu and COVID-19. This versatile solution is suitable for hard surfaces in a variety of environments, such as washrooms, offices, hospitality settings, healthcare facilities, and homes. Featuring Dodecyldipropylene triamine as its active ingredient, it effectively targets a range of pathogens, including E. coli, Legionella pneumophila, and Aspergillus Niger. For optimal results, let the cleaner sit for five minutes to achieve maximum effectiveness before wiping away. Offered in a convenient 1ltr spray bottle or a concentrated 5ltr option, this cleaner meets diverse cleaning needs with ease.
Features and Benefits
• Kills 99.9% of viruses and contains Dodecyldipropylene triamine, an active ingredient for effective pathogen elimination
• Designed for hard surfaces in diverse settings, including washrooms, offices, healthcare, and hospitality
• Offered in both a convenient 1ltr spray bottle and a concentrated 5ltr format
Warnings
• Health hazard / Hazardous to the ozone layer
• Hazardous to the Environment
Attribute | Value |
---|---|
Additional Features | Aspergillus Niger (black mould) Corona Virus (SARS-CoV-1). Escherichia coli (E-coli) Kills: Legionella pneumophila Orthomyxovirus (Bird Flu, Swine Flu, Influenza) |
Applications | Disinfection Surface Cleaning |
Brand | Solent Cleaning |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
ECLASS Code | 30021400 |
For Use On | Automotive Domestic Environments Hard Surfaces Healthcare Environments Hospitality Environments Office Environments Washrooms |
Fragrance | Fragrance Free |
Hazard Warning | Hazardous to the Environment Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | 20036/5 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Anti Viral Sanitiser |
Size | 5L |
UNSPSC Code | 47131825 |