£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
This Anti-Static Foam Cleaner is a powerful 300ml spray designed to effectively lift dirt and grease from various surfaces, including plastic casings, office furniture, walls, and even office equipment like keyboards and printers. This versatile cleaner excels in removing ingrained dirt and grime while leaving a fresh finish. It is suitable for use on multiple external surfaces, including cars and car mats, but should not be applied to any type of screen, such as TFT or LCD, and is not recommended for polished wood. The formulation is non-flammable, ensuring safety during use. For best results, avoid contact with electrical components.
Features and Benefits
• Powerful formulation that effectively lifts dirt and grease, even ingrained grime
• Suitable for use on a wide range of surfaces and objects from plastic casings and whiteboards to office equipment and cars
• Non-flammable, ensuring safety during application
Attribute | Value |
---|---|
Applications | Surface Cleaning |
Brand | Af |
Concentration | Ready To Use |
Container Type | Aerosol |
EAN | 5028356500178 |
ECLASS Code | 30021400 |
For Use On | Hard Surfaces Office Environments Plastics |
Fragrance | Lemon |
MFR Part No. | AFI50017 |
Pack Quantity | 1 |
Product Format | Foam |
Product Type | Multi Surface Cleaner |
Series | Foamclene |
Size | 300ml |
UNSPSC Code | 47131825 |