£13.99
Ex VAT
£16.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
KR S2 Catering Sanitiser is a powerful, concentrated cleaner designed for food production surfaces and equipment. It cuts through grease and dried food debris with biocidal action against bacteria. Also tested for virucidal, fungicidal, and yeasticidal effectiveness.
Features & Benefits:
• Safe for food equipment and prep areas
• Ensures hygienic cleanliness
• Kills harmful bacteria, including E. coli
• Unfragranced
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Arrow Solutions |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
EAN | 5011116007222 |
ECLASS Code | 30021400 |
For Use On | Automotive Domestic Environments Food Handling Environments Hard Surfaces Healthcare Environment Hospitality Environments Industrial Environments Office Environments |
Fragrance | Unfragranced |
Hazard Warning | Corrosive Hazardous to the Environment |
MFR Part No. | C9112XXAU |
Product Format | Liquid |
Product Type | General Purpose Sanitiser |
Series | KR S2 |
Size | 2L |
Standards Met | EN1276 EN13697:2015 EN1650 EN14476 |
UNSPSC Code | 47131825 |