£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Supplied in recycled plastic packaging, Ecover® fast action toilet cleaner utilises the power of plant-based ingredients to effectively clean, decalcify and freshen your toilet.
Features and Benefits
• Free from petrochemical ingredients
• Leaves behind no unnecessary chemical residue
• Level of biodegradability far exceeds legal requirements
• Minimum impact on aquatic life for an environmentally friendly option
• Ethical product that is against animal testing
Typical Applications
• Toilets
• Plug holes
• Drains
• Suitable for use on septic tanks
Approvals
• Ecover® is approved by The Vegan Society
Attribute | Value |
---|---|
Brand | Ecover |
Container Type | Screw Top Bottle |
EAN | 5412533002287 |
Fragrance | Pine & Mint |
MFR Part No. | 1009010 |
Pack Quantity | 1 |
Series | 3775 |
Size | 750ml |
Type | Toilet Cleaner |
UNSPSC Code | 47131829 |