£17.79
Ex VAT
£21.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Airloop® toilet bowl clip provides high-quality fragrance for toilets and bins for up to thirty days. Designed for quick application and replacement, they're simple to use and fully recyclable for a sustainable solution.
Features and Benefits
• Provides scent coverage of up to 100m³
• Fits most toilet bowl size and shapes
• Clip and go, clip and throw™ technology makes for a secure fit that's easy to replace
• Available in a range of scents to suit all preferences
Typical Applications
• Bins
• Hotels
• Washrooms
• Gyms
• Offices
Attribute | Value |
---|---|
Applications | Deodourising |
Brand | Vectair Systems |
Concentration | Ready To Use |
Container Type | Case |
For Use On | Toilets Washrooms |
Fragrance | Ice Cool |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | AIRLOOP ICE-EU |
Pack Quantity | 10 |
Product Format | Clip-On |
Product Type | Toilet Blocks |
Series | Airloop® |
UNSPSC Code | 47131829 |