£17.79
Ex VAT
£21.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Airloop® toilet bowl clip is an innovative air freshener designed to deliver high-quality fragrance for toilets and bins for up to thirty days. Ideal for use in a variety of environments, including hotels, gyms, offices, and washrooms, this clip fits almost any toilet bowl shape and size, providing versatile scent coverage for spaces up to 100m³. Featuring the revolutionary Clip and Go, Clip and Throw™ technology, the Airloop® ensures a secure fit while allowing for effortless application and replacement in just one simple action. It is available in a range of appealing scents to cater to diverse preferences and is fully recyclable, making it an eco-friendly choice for maintaining a fresh and inviting atmosphere.
Features and Benefits
• Provides long-lasting fragrance effectiveness for thirty days
• Designed for diverse settings such as hotels, gyms, and restrooms
• Compatible with most toilet bowl shapes and sizes for flexibility
• Offers scent coverage for areas up to 100m³
• Incorporates a simple Clip and Go, Clip and Throw™ system for hassle-free replacement
• Comes in an assortment of fragrances to suit various tastes
• Made from recyclable materials, promoting sustainability
Warnings
• Health hazard / Hazardous to the ozone layer
Attribute | Value |
---|---|
Applications | Deodourising |
Brand | Vectair Systems |
Concentration | Ready To Use |
Container Type | Case |
For Use On | Toilets Washrooms |
Fragrance | Marine Musk |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | AIRLOOP MARINE-EU |
Pack Quantity | 10 |
Product Format | Clip-On |
Product Type | Toilet Blocks |
Series | Airloop® |
UNSPSC Code | 47131829 |