£21.49
Ex VAT
£25.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These detergent-based channel blocks are ideal for hygienic and freshly scented washrooms. Cleaning with every flush, these blocks release a refreshing fragrance and neutralise bad odours.
Features and Benefits
• Controls limescale
• Available in a choice of high impact fragrances with odour neutralisers
• Lasts up to 4 weeks (dependent on urinal turbulence)
Notes
• Contains no Paradichlorobenzene
Attribute | Value |
---|---|
Applications | Cleaning Deodourising Descaling |
Brand | Sanilav |
Concentration | Ready To Use |
Container Type | Tub |
For Use On | Urinals Washrooms |
Fragrance | Alpine Fresh |
Hazard Warning | Corrosive |
MFR Part No. | YCB1-3KGX1-JEYESPRO |
Pack Quantity | 150 |
Product Format | Block |
Product Type | Urinal Blocks |
Series | CB1 |
UNSPSC Code | 47131829 |