£29.49
Ex VAT
£35.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The P-Screen® urinal mat is designed to improve hygiene, fragrance, and reduce maintenance costs in washroom settings. Suitable for use in both water and waterless urinals, it's ideal for environments such as airports, gyms, healthcare facilities, and offices. With its triple action technology, it offers up to sixty days of dual fragrance, while enzyme protection reduces bacteria and prevents uric salt build-up to minimise blockages. The deep bubble and bristle design provides excellent splash-back protection, and the mat is available in a variety of scents to suit different preferences. Manufactured from 100% recyclable EVA, it combines sustainability with superior performance.
Features and Benefits
• Versatile for use in both water and waterless urinals
• Effectively prevents drain blockages
• Releases an additional fragrance, ensuring a fresher washroom experience
• Bubble and bristle pattern minimises splash-back for improved cleanliness
• Offered in a selection of fragrances to cater to various preferences
• Crafted from fully recyclable EVA material
Warnings
• Corrisive
• Health hazard / Hazardous to the ozone layer
Attribute | Value |
---|---|
Applications | Deodourising |
Brand | Vectair Systems |
Concentration | Ready To Use |
Container Type | Case |
For Use On | Urinals Washrooms |
Fragrance | Citrus Mango |
Hazard Warning | Corrosive Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | P-SCRN CITRUS-EU |
Pack Quantity | 6 |
Product Format | Screen |
Product Type | Urinal Screen |
Series | P-Screen® |
UNSPSC Code | 47131829 |