£29.49
Ex VAT
£35.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The P-Screen® urinal mat delivers triple action technology to improve hygiene, fragrance and maintenance costs. The dual fragrance system provides up to sixty days of primary and secondary fragrance, while enzyme protection reduces bacteria and prevents uric salt build-up in pipes to reduce blockages.
Features and Benefits
• Suitable for use in water and waterless urinals for versatility
• Helps to prevent drain blockages
• Provides a secondary fragrance for urinals for a fresher washroom
• Bubble and bristle design provides splash back protection for cleaner use
• Available in a range of scents to suit all tastes
• Manufactured from 100% recyclable EVA
Typical Applications
• Airports
• Gyms
• Washrooms
• Healthcare
• Offices
Attribute | Value |
---|---|
Applications | Deodourising |
Brand | Vectair Systems |
Concentration | Ready To Use |
Container Type | Case |
For Use On | Urinals Washrooms |
Fragrance | Marine Musk |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | P-SCRN MARINE-EU |
Pack Quantity | 6 |
Product Format | Screen |
Product Type | Urinal Screen |
Series | P-Screen® |
UNSPSC Code | 47131829 |