£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
The Sani Clonet heavy-duty toilet cleaner from Taski® ensures the complete and effective removal of limescale and stains from toilet bowls and urinals.
Features and Benefits
• Combines three acid types for effective limescale treatment
• Thick formula clings to surfaces to ensure thorough cleaning time
• Angled bottle design can reach under toilet rims for full coverage
• Odour Neutralising Technology (O.N.T) doesn't just cover up odours for clean-smelling washrooms and bathrooms
• Ready to use with no dilution required for convenience
Standards
• Biodegradable in compliance with EU Detergent Regulation EC 648/2004
Attribute | Value |
---|---|
Applications | Cleaning Deodourising Descaling |
Brand | Jeyes |
Concentration | Ready To Use |
Container Type | Screw Top Bottle |
For Use On | Metals Toilets Urinals Washrooms |
Fragrance | Fragranced |
Hazard Warning | Corrosive |
MFR Part No. | 7512841 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Toilet Cleaner |
Series | Taski® |
Size | 750ml |
Standards Met | EC 648/2004 |
UNSPSC Code | 47131829 |