£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Scott® Toilet Seat & Surface Cleaner, a trusted choice for busy washrooms, delivers controlled shots of clear spray for efficient and reliable cleaning. This cleaner, with an integrated pump, complements toilet seat covers, enhancing washroom cleanliness and providing a more pleasant and hygienic experience. Hygienically sealed, each 400ml pouch offers 2000 shots, and the product is compatible with Kimberly-Clark Professional™ Personal Seat Covers (product code 6140) and Toilet Seat & Surface Cleaner Dispenser (product code 7135). Designed for easy installation with a push and click mechanism, the pouches can be compressed when empty to save space. Choose Scott® for exceptional efficiency, reliability, and easy replenishment in toilet seat and surface cleaning.
Features and Benefits
• 6 x Toilet Seat & Surface Cleaner refill pouches, clear, 400ml (2,400 ml total)
• Hygienically sealed with an integrated pump
• Delivers controlled shots of clear spray, each pouch delivers 2000 shots
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Scott Hygiene |
Concentration | Ready To Use |
Container Type | Packet |
For Use On | Metals Toilets Urinals Washrooms |
Fragrance | Unfragranced |
Hazard Warning | Flammable |
MFR Part No. | 6374 |
Pack Quantity | 6 |
Product Format | Liquid |
Product Type | Toilet Seat Cleaner |
Size | 400ml |
UNSPSC Code | 47131829 |