Sanilav

W1, Toilet Cleaner, 750ml, Floral

SKU:

JEY7222360K

MPN:

YW01-750MLX6-JEYESPRO

£2.19

Ex VAT

£2.63

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Ideal for general bathroom cleaning and descaling, the W1 toilet cleaner from Sanilav® cleans and freshens the toilet bowl, and kills potentially harmful bacteria, even under the rim.


    Features and Benefits
    • Treats and removes limescale to avoid heavy scrubbing
    • Freshens and neutralises odour-causing bacteria
    • Shaped neck allows for application under the toilet rim


    Typical Applications
    • Washrooms


    Standards
    • EN1276


    Notes
    • PH 2
    • Sulphamic acid formulation


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Cleaning Deodourising Descaling

    Brand

    Sanilav

    Concentration

    Ready To Use

    Container Type

    Screw Top Bottle

    EAN

    5000185105083

    For Use On

    Metals Toilets Urinals Washrooms

    Fragrance

    Floral

    Hazard Warning

    Corrosive

    MFR Part No.

    YW01-750ML

    Pack Quantity

    1

    Product Format

    Liquid

    Product Type

    Toilet Cleaner

    Series

    W1

    Size

    750ml

    UNSPSC Code

    47131829