£1.29
Ex VAT
£1.55
Inc VAT
Product Details
Product Specification
Product Documents
For a refreshing burst of citrus in workplace and public toilets, the W12™ toilet cleaner is the one for you. The shaped bottle head allows for application under the rim of the toilet for extra coverage to remove limescale and grime build-up. Use regularly to prevent the build-up of limescale and to keep bathrooms smelling clean and fresh.
Features and Benefits
• Kills 99.99% of germs
• Long-lasting citrus scent
• Suitable for regular use on porcelain toilets and stainless steel sinks and urinals
Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System
• BS EN 1276
Notes
• This product has not been tested on animals
Attribute | Value |
---|---|
Applications | Cleaning Deodourising Descaling |
Brand | Super Professional |
Concentration | Ready To Use |
Container Type | Screw Top Bottle |
For Use On | Metals Toilets Urinals Washrooms |
Fragrance | Citrus |
MFR Part No. | 800-111-0003 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Toilet Cleaner |
Series | W12 |
Size | 1L |
Standards Met | BS EN 1276 ISO 14001 ISO 9001 |
UNSPSC Code | 47131829 |