£36.49
Ex VAT
£43.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Roll holder with serrated edge for easy cutting packing paper.
Features and Benefits
• 16mm axle for roll diameters up to 280mm
• Durable epoxy powder coat finish to enable high durability
• Fits to perfo panel with quick fix perfolock enabling easy repositioning
• Suitable for Bott Perfopanel
Typical Applications
• Attach to panels, trolleys and cupboard doors
• Shops
• Warehouse
• Industrial
Attribute | Value |
---|---|
Brand | Bott |
Capacity | Single Roll |
Colour | Light Grey |
EAN | 4049751010414 |
ECLASS Code | 22360308 |
For Use With | Perfo panel |
Height | 300mm |
MFR Part No. | 14022038.16V |
Mount Type | Wall Mounted |
Type | Roll Holder |
UNSPSC Code | 47131701 |