£73.49
Ex VAT
£88.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Tork Jumbo Jumbo Toilet Roll Holder in Elevation Design is suitable for high traffic environments.
Features:
Dimensions: 44.5 x 36.8 x 13.9cm.
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Rolls |
Colour | Black |
Dispenser Type | Wall Mounted |
EAN | 7322540349290 |
ECLASS Code | 22360308 |
For Use With | 110246 Advanced Jumbo Toilet Rolls 120257 Advanced Jumbo Toilet Rolls |
Height | 360mm |
Length | 437mm |
Material | Plastic |
MFR Part No. | 554008 |
Single or Twin | Single |
System | T1 |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.5kg |
Width | 133mm |