£57.49
Ex VAT
£68.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ideal for busy washrooms, the Tork® Mini Jumbo Toilet Roll dispenser uses smart technology to allow for maximum consumption with minimum wastage. Designed with high capacity, refill times are reduced to save time and costs.
The seamless design makes this dispenser quick and easy to clean to maintain a good level of hygiene.
Features and Benefits
• Stub roller design uses all of the roll
• Optimised roll cutting system to reduce wastage
• Viewing window allows monitoring for refill purposes
Typical Applications
• Professional washrooms
• Public washrooms
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Rolls |
Colour | Black |
Depth | 132mm |
Dispenser Type | Wall Mounted |
EAN | 7322540354867 |
ECLASS Code | 22360308 |
For Use With | MOL9521207L |
Height | 275mm |
Length | 345mm |
Material | Plastic |
MFR Part No. | 555008 |
Single or Twin | Single |
System | T2 |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 0.896kg |
Width | 345mm |