£37.49
Ex VAT
£44.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Part of the T3 - folded toilet system. Tork dispenser for folded toilet paper has a low to medium capacity that reduces consumption in environments such as hotel rooms, restaurants and small offices.
Suitable for 114273.
Size (W x H x D): 15.9 x 27.1 x 12.8cm.
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Sheets |
Colour | Black |
Dispenser Type | Wall Mounted |
EAN | 7322540354874 |
ECLASS Code | 22360308 |
For Use With | 114273 Premium Folded Toilet Paper |
Height | 271mm |
Length | 159mm |
Material | Plastic |
MFR Part No. | 556008 |
Single or Twin | Single |
System | T3 |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 5.9kg |
Width | 128mm |