£35.49
Ex VAT
£42.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Plastic twin roll dispensers.
Features:
Dimensions: 286 x 158 x 153mm.
Attribute | Value |
---|---|
Brand | Tork |
Capacity | 2 Toilet Rolls |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 7322540354904 |
ECLASS Code | 22360308 |
For Use With | 472150 Conventional Toilet Rolls 7300050 Conventional Toilet Rolls |
Height | 158mm |
Length | 286mm |
Material | Plastic |
MFR Part No. | 557000 |
Roll Type | Conventional |
Single or Twin | Twin |
System | T4 |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 0.552kg |
Width | 153mm |