£37.79
Ex VAT
£45.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These compact centre-feed dispensers are ideal for smaller spaces. Available in a choice of colours to suit most tastes, these versatile dispensers offer an attractive solution to hand drying and surface wiping.
Useful in a range of professional settings, these mini dispensers feature an 'unrestricted flow' design to dispense as much as is required for the task at hand.
Features and Benefits
• Smooth surfaces make these dispensers quick and easy to clean
• Locking system allows authorised access only
• Flexible dispensing system to suit individual needs
• Suitable for one-handed use
Typical Applications
• Healthcare settings
• Office canteens
• Compact washrooms
• Kitchens
Notes
• Compatible with Tork® wiping paper: MOL9521004J and MOL9521020L
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Rolls |
Colour | Black |
Depth | 165mm |
Dispenser Type | Wall Mounted |
EAN | 7322540349351 |
ECLASS Code | 22360308 |
For Use With | MOL9521004J MOL9521020L |
Height | 321mm |
Length | 165mm |
Material | Plastic |
MFR Part No. | 558008 |
Series | M1 |
Single or Twin | Single |
System | M1 |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 0.737kg |
Width | 174mm |