£114.00
Ex VAT
£136.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Keep site hygiene quick and simple with Kimberly-Clark® wiper roll dispensers. Durable and freestanding, move these dispensers to where they're needed most to make cleaning and hygiene more manageable, whatever the setting.
Features and Benefits
• Improves hygiene accessibility
• Help reduce costs
• Portable for convenience
• Compatible with a variety of Kimberly-Clark Professional™, WypAll® and Kimtech® blue roll, wipers and hand towels
• Versatile design is suited for use as both wall-mounted or free-standing
• Attached bin bag allows for easy waste disposal
• Stop pedal bolsters safety
• Ideal for areas in which increased hygiene is an essential
Typical Applications
• Hospitality sector
• Catering
• Healthcare sector
• Gyms
• Workshops
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Rolls |
Colour | Blue |
Dispenser Type | Floor Standing |
EAN | 5033848032273 |
ECLASS Code | 22360308 |
For Use With | 7065, 7359, 8389, 7477, 7473, 7623, 7356, 8384, 7476, 7472, 7327, 7454, 7214, 7097, 7153, 7111, 8374, 12889, 7096, 8377, 7014, 8356, 7643, 47658, 38664, 38666, 34965, 7210, 6036, 7224, 7249, 8371, 51042, 7475, 7474, 7317, 7248, 7426, 7238, 7300, 7425, 7202, 7331, 7200, 7243, 8347, 8348, 7141, 7452, 7301, 7240, 7140, 7241, 8349 |
Height | 740mm |
Length | 1090mm |
Material | Steel |
MFR Part No. | 6155 |
Single or Twin | Single |
Type | Wiper Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 7.45kg |
Width | 500mm |