£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
WypAll® Reach™ Portable Centrefeed Dispenser 6221 black plastic are designed to minimise contamination whilst encouraging efficient use of the paper wipes. The included bracket allows you to both house your dispenser or transform it into a wall mounted dispenser and is designed to fit aesthetically 'front of house' as well as behind the scenes.
Features and Benefits
• The WypAll® Reach dispenser is compatible with our WypAll® Service & Retail centrefeed rolls (6220) and WypAll® Food & Hygiene centrefeed rolls
• The single sheet dispensing is designed to minimise contamination whilst encouraging efficient use of the paper wipes
• This easy to handle, portable and enclosed white roll and blue roll dispenser system is designed to keep your centrefeed roll clean, which helps to prevent against transmission of food-borne bacteria
• No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions
• WypAll® solutions have been designed to enhance regulatory hygiene practices and compliance, helping to break the chain of germ transmission
Attribute | Value |
---|---|
Brand | Wypall |
Capacity | Rolls |
Colour | Black |
Dispenser Type | Portable |
EAN | 5033848040070 |
ECLASS Code | 22360308 |
For Use With | WypAll Service & Retail centrefeed rolls (6220) and WypAll Food & Hygiene centrefeed rolls |
Height | 224mm |
Length | 254mm |
Material | Plastic |
MFR Part No. | 6221 |
Series | Reach™ |
Single or Twin | Single |
Type | Wiper Centrefeed Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.2kg |
Width | 180mm |