£74.99
Ex VAT
£89.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For busy washrooms, the M2 range of hand towel dispensers from Tork® offer an unrestricted flow feature, which keeps the towels coming when they're needed most. Convenient and reliable, the user can dictate how much is needed according to the task at hand, while the high-capacity rolls can easily cater to heavy use.
Features and Benefits
• Modern design in a wide choice of colours to suit any scheme
• Features a lock mechanism to allow authorised access only, preventing misuse
• Easy dispense method allows for one-handed use
• Dispensing amount is controlled by the user to tackle each task individually
• Side opening for faster refilling
Typical Applications
• Kitchens
• Washrooms
• General purpose
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Rolls |
Colour | Turqoise |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
For Use With | 100154 Advanced Centre-Feed Wiper Rolls 101260 Advanced Centre-Feed Wiper Rolls 128207 Advanced Centre-Feed Wiper Rolls 128208 Advanced Centre-Feed Wiper Rolls 151131 Advanced Centre-Feed Wiper Rolls |
Height | 356mm |
Length | 232mm |
Material | Plastic |
MFR Part No. | 659000 |
Single or Twin | Single |
System | M2 |
Type | Hand Towel Centrefeed Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.417kg |
Width | 248mm |