SKU:
KIM9526946K
MPN:
6946
£29.49
Ex VAT
£35.39
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Sheets |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5033848032440 |
ECLASS Code | 22360308 |
For Use With | 8035, 8036, 8488, 8577, 4477, 8109, 4471, 8407, 8408, 8070, 8042, 8508, 8509, 8041 |
Height | 123mm |
Length | 341mm |
Material | Plastic |
MFR Part No. | 6946 |
Series | Aquarius™ |
Single or Twin | Single |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 0.88kg |
Width | 168mm |