noscriptKimberly Clark Professional 7018 AQUARIUS ROLL CONTROL WIPER DISPENSER 7018 | Cromwell Tools

Kimberly Clark Professional

7018 AQUARIUS ROLL CONTROL WIPER DISPENSER

SKU:

KIM9527018K

MPN:

7018

£48.49

Ex VAT

£58.19

Inc VAT

OUT OF STOCK

    Product Details

    Aquarius™ Roll Control™ Wiper Dispenser 7018Aquarius™ Roll Control™ Wiper Dispenser 7018 - White, Wall Mounted Centrefeed Dispenser Combined with compacted WypAll wiper rolls with more sheets per roll, this Kimberly-Clark dispenser also facilitates less refills and fewer trucks on the road, offering you higher sustainability standards by reducing CO2 emissions and waste.


    Features and Benefits
    • This quick loading, easy-clean wiping paper roll dispenser offers a more reliable single sheet dispensing solution for improved workplace hygiene and reduced wastage
    • Also facilitates less refills and fewer trucks on the road, offering you higher sustainability standards by reducing CO2 emissions and waste
    • The sleek and contemporary design makes this white dispenser the perfect product for any environment where cleanliness is key
    • The wall mounted, high gloss Aquarius dispenser is made with rounded edges and a sloped top to prevent an accumulation of rubbish, dust and dirt and make it easy to clean with just one cloth or wiper


    Product Specification
    Attribute
    Value

    Brand

    Kimberly Clark Professional

    Capacity

    Rolls

    Colour

    White

    Dispenser Type

    Wall Mounted

    EAN

    5033848037414

    ECLASS Code

    22360308

    Height

    226mm

    Length

    278mm

    Material

    Plastic

    MFR Part No.

    7018

    Series

    Aquarius™

    Single or Twin

    Single

    Standards Met

    ISO 9001

    Type

    Wiper Roll Dispenser

    UNSPSC Code

    47131701

    Weight

    1.263kg

    Width

    276mm