£41.79
Ex VAT
£50.15
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Rolls |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 3034250060221 |
ECLASS Code | 22360308 |
For Use With | 7123, 7338, 7104, 7285, 7416, 7236, 7286, 7304, 7308, 7294, 7412, 7413, 7296, 7225, 7334 |
Height | 150mm |
Length | 148mm |
Material | Plastic |
MFR Part No. | 7041 |
Single or Twin | Single |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 0.51kg |
Width | 296mm |