£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Scott® Control Single C/feed Toilet Tissue Dispenser is perfect for small spaces, the flat-to-wall design this washroom dispenser only protrudes up to 127mm into the cubicle.
Features and Benefits
• This toilet dispenser is touch free and reduces the risk of cross contamination.
• The high gloss, smooth rounded design of this toilet paper dispenser has no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene.
• The Kimberly-Clark dispenser is robust, lockable and fire-resistant.
• This dispenser is only compatible for use with Scott Control toilet tissue 8569
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Capacity | Rolls |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5033848039999 |
ECLASS Code | 22360308 |
For Use With | Scott Control toilet tissue 8569 |
Height | 127mm |
Length | 313mm |
Material | Plastic |
MFR Part No. | 7046 |
Single or Twin | Single |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.26kg |
Width | 307mm |