SKU:
KIM9527186K
MPN:
7186
£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Product Documents
Aquarius Mini Twin Roll Tissue Dispenser are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs.
Features and Benefits
• One-sheet dispensing for increased efficiency - helping to control usage, reduce waste and cut unnecessary costs as well as minimise environmental impact by reducing raw material, storage and transportation needs.
• Less time is required for refilling
• Fully enclosed to increase washroom hygiene, protecting the rolls against cross-contamination and ensuring users only touch the sheet they use
• Touch free dispensers reduce the risk of cross contamination
• Perfect for small spaces, the flat-to-wall design of this centrefeed toilet roll dispenser only protrudes up to 133mm into the cubicle
• This dispenser is robust, lockable and fire-resistant.
• This toilet roll dispenser is only compatible for use with Scott Control mini twin centrefeed toilet paper
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Rolls |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5033848042012 |
ECLASS Code | 22360308 |
For Use With | Scott Control mini twin centrefeed toilet paper |
Height | 133mm |
Length | 464mm |
Material | Plastic |
MFR Part No. | 7186 |
Series | Aquarius™ |
Single or Twin | Twin |
Standards Met | ISO9001 |
Type | Toilet Roll Centrefeed Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.7kg |
Width | 274mm |