SKU:
KIM9529605K
MPN:
9605
£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Kimberly- Clark Professional® Coreless Toilet Tissue Dispenser helps you make a difference, with innovative solutions that deliver consistent performance and value away from home. Part of a coordinated washroom range, designed to work in perfect harmony with Scott® Coreless Toilet Tissue Rolls.
Features and Benefits
• The dual roll Kimberly-Clark Professional® Coreless Toilet Tissue Dispenser maximizes efficiency with high-capacity compact rolls
• Reduces waste with no cardboard core to throw away
• Designed to work in perfect harmony with Scott® Coreless Toilet Tissue Rolls
Notes
• Also available in stainless steel (code 9606)
• Dispenser size 27.9cm (L) x 19.4cm (W) x 15.2cm (D) Compatible with 4007.
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Rolls |
Colour | White |
Depth | 152mm |
Dispenser Type | Wall Mounted |
EAN | 0036000096057 |
ECLASS Code | 22360308 |
For Use With | Scott® Coreless Toilet Tissue Rolls |
Height | 152mm |
Length | 279mm |
Material | Plastic |
MFR Part No. | 9605 |
Single or Twin | Twin |
Type | Toilet Tissue Dispenser |
UNSPSC Code | 47131701 |
Width | 194mm |