£29.49
Ex VAT
£35.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Deliver consistent hygiene standards with these sleek and contemporary hand towel dispensers. Featuring a no-touch dispensing system, the Aquarius™ series of dispensers ensure exceptional performance with minimal maintenance.
Ideal for heavy traffic areas, the unique overfilling device minimises issues of jamming and wastage to save on costs and wastage.
Features and Benefits
• Smooth, rounded design for one-wipe cleaning
• Prevents dirt and dust traps
• Dispenses single sheets for reduced wastage and contamination
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Sheets |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5027375011917 |
ECLASS Code | 22360308 |
For Use With | 6775, 7444, 6803, 6876, 6800, 6871, 6601, 6873, 6875, 7441, 6833, 6644, 6764, 6802, 4375, 8390, 8375, 6830, 6811, 8355, 6801, 6645, 6812, 7443, 6019, 6810, 6809, 6805, 6604, 6872, 7442, 8376 |
Height | 147mm |
Length | 407mm |
Material | Plastic |
MFR Part No. | 6954 |
Series | Aquarius™ |
Single or Twin | Single |
Standards Met | ISO9001 |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.51kg |
Width | 317mm |