£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Product Documents
• The sleek and smooth rounded design of this paper hand towel dispenser has no dirt traps, allowing an easy one-wipeclean for improved washroom hygiene
• Our most hygienic dispenser, it dispenses rolled towels without the need to touch the paper towel dispenser, helping to
reduce cross-contamination
• The compact design of this roll paper towel dispenser uses less wall space, making it ideal for washrooms where
space is limited
• This Kimberly-Clark™ dispenser has a never-run-out 'stub roll' feature for a continuous rolled towel supply, making it
ideal for high traffic washrooms
Attribute | Value |
---|---|
Brand | Scott |
Capacity | Rolls |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5033848040025 |
ECLASS Code | 22360308 |
Height | 192mm |
Length | 324mm |
Material | Plastic |
MFR Part No. | 7955 |
Series | Aquarius™ |
Single or Twin | Single |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 2.31kg |
Width | 297mm |