£98.99
Ex VAT
£118.79
Inc VAT
Product Details
Product Specification
Product Documents
The Tork Coreless Mid-size Toilet Roll Dispenser caters to customers seeking an efficient solution for low to medium traffic washrooms, prioritizing guest satisfaction. Ideal for offices, small businesses, and institutions, this dispenser ensures a consistent and accessible toilet paper supply. Specifically designed for coreless mid-size toilet rolls, it embodies streamlined functionality for optimal efficiency and guest comfort. With its sleek design, this dispenser guarantees a reliable and readily available toilet paper solution, making it an essential addition to washrooms where maintaining guest satisfaction is paramount.
Features and Benefits
• Tailored for low to medium traffic washrooms, prioritizing guest satisfaction
• Ensures high efficiency with a constant supply of toilet paper for guests
• Coreless rolls eliminate waste, contributing to environmental sustainability
• Streamlined design for optimal functionality and ease of use
• Guarantees a reliable and readily available toilet paper solution
• Ideal for environments where guest satisfaction and waste reduction are priorities
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Rolls |
Colour | Silver |
Depth | 140mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 120mm |
Length | 140mm |
Material | Metal |
MFR Part No. | 472259 |
Single or Twin | Single |
System | T7 |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Width | 140mm |