£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Peter Grant Papers |
Capacity | Sheets |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5010146004263 |
ECLASS Code | 22360308 |
For Use With | 120 sheet sleeves |
Height | 170mm |
Length | 311mm |
Material | Plastic |
MFR Part No. | DCPBPW |
Single or Twin | Single |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Width | 170mm |