noscriptKatrin DISPENSER MINI FOR NARROW PAPER HAND TOWELS FOLDED WHITE 90182 | Cromwell Tools

Katrin

DISPENSER MINI FOR NARROW PAPER HAND TOWELS FOLDED WHITE

SKU:

CTL9524442M

MPN:

90182

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (17)

    Product Details

    • The cover opens upwards for easy refilling
    • Ribs support the stack of tissues in the dispenser, holding the stack in place when refilling the dispenser
    • The lock can be used with or without a key
    • Comply with UL94 Fire Safety and Fire Protection regulations (EU)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Katrin

    Capacity

    Hand Towel Sleeves

    Colour

    White

    Dispenser Type

    Wall Mounted

    EAN

    6414300090182

    ECLASS Code

    22360308

    For Use With

    Max towel width: 210 mm

    Height

    350mm

    Length

    114mm

    Material

    Plastic

    MFR Part No.

    90182

    Roll Type

    Mini

    Single or Twin

    Single

    Standards Met

    ISO9001

    Type

    Hand Towel Dispenser

    UNSPSC Code

    47131701

    Weight

    1.007kg

    Width

    248mm