£299.00
Ex VAT
£358.80
Inc VAT
Product Details
Product Specification
The Kimtech® Wettask™ ESD-safe wet-wiping dispensing system leads the way in protective processes in ESD-Sensitive and Explosion risk areas. Delivering a guaranteed safe wet-wiping system to protect ESD sensitive processes, the system is certified by Keinath for use in ESD sensitive environments and approved by TÜV for use in EX-Zone 1 explosion group IIB industrial processes only when used with Kimtech® Wipes. An airtight wiping system with removable lid for convenient refilling and separate centrefeed lid for easy dispensing of sheets to control usage. It is designed for use with pre-soaked wiper rolls in ESD-sensitive and explosion risk areas where ungrounded wet-wiping dispensing solutions can lead to damage of components and risk of explosion. The fully integrated wet-wiping system enables control of the right base sheet and solvent for specific processes. The first ESD-safe wet-wiping system, for use with even the most high risk solvents. Featuring a durable handle and hand grip the bucket has a transport lock allowing for off-site preparation to improve in-facility health and safety; electrostatic grounding via two attachment areas for grounding devices when required; a choice of inserts for easier dispensing and a visual management system for contents identification.
Features and Benefits
• Designed to help manage risk in electronic component manufacturing or assembly
• Dispenser size: 23.5 cm(L) x 22cm (W) x 23.5cm (D)
• The dispenser may be used with all Kimtech® Wettask™ Wipes (61930, 38665, 38667, 7762, 7764, 7767, 7769)
Attribute | Value |
---|---|
Brand | Kimtech |
Colour | Black |
ECLASS Code | 22360308 |
Length | 235mm |
MFR Part No. | 7918 |
Type | Wiper Roll Dispenser |
UNSPSC Code | 47131701 |
Width | 220mm |