£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Product Documents
Suited primarily for use in public and shared bathrooms, this hand towel dispenser is suited for housing Z-fold hand towels for controlled dispensing. The dispenser is fully lockable and smoke coloured.
Features and Benefits
• Smoke colour and semi-transparent nature ensures visibility of when stock needs replenishing
• Designed for wall mounting for easy access
• Fully lockable to prevent theft and to secure the Z-fold towels in place
• Suited to dispense H1BZ30RA and HZ2W002LP Z-fold hand towels for versatility
Typical Applications
• Public Buildings
• Warehouses
• Schools
• Offices
Attribute | Value |
---|---|
Brand | Northwood |
Capacity | Sheets |
Colour | Smoke |
Depth | 105mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
For Use With | H1BZ30RA HZ2W002LP |
Height | 490mm |
Material | Plastic |
MFR Part No. | FHTSMORA |
Series | Raphael |
Single or Twin | Single |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Width | 220mm |