£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
The Aquarius™ dispenser range is designed to work in perfect harmony with the trusted and familiar Kleenex® and Scott® brands. These washroom dispensers are designed to support high hygiene standards and to deliver a consistent washroom solution suited to your workplace hygiene needs and requirements. The Aquarius™ folded hand towel dispenser pairs innovation and style with exceptional performance. Additionally, this paper hand towel dispenser has a sleek and smooth rounded design with no dirt traps, allowing for an easy one-wipe-clean for improved washroom hygiene. The fully enclosed dispenser system ensures you only touch the product you use to help support high hygiene standards in the workplace. Jamming, wastage and costs are minimised by the unique, patented overfilling device of this hand towel dispenser which ensures a smooth dispensing experience. This folded paper towel dispenser delivers single sheet interfold, also known as V fold, dispensing which helps to reduce overuse. The Aquarius™ folded hand towel dispenser features a hidden lock for refilling and a window to help you anticipate the towels running out. Our touch free dispensers reduce the risk of cross contamination.
Features and Benefits
• 39.9cm (L) x 26.5cm (W) x 13.6cm (D)
• Compatible with a variety of Kleenex® and Scott® folded hand towels
• Delivers single sheet interfolded dispensing which reduces wastage and contamination
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Sheets |
Colour | Black |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
For Use With | Kleenex® and Scott® folded hand towels |
Height | 136mm |
Length | 399mm |
Material | Plastic |
MFR Part No. | 7171 |
Series | Aquarius™ |
Single or Twin | Single |
Standards Met | ISO9001 |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.13kg |
Width | 265mm |