£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Product Documents
Elevate your washroom experience with the Aquarius™ dispenser range, designed to seamlessly integrate with trusted Kleenex® and Scott® brands. The Aquarius™ folded paper towel dispenser combines innovation and style, delivering exceptional performance in a compact design suitable for any washroom environment. This dispenser promotes hygiene and cost control through controlled dispensing, with a sleek, dirt-trap-free design for easy one-wipe cleaning. The rounded top prevents debris accumulation. Offering single-sheet multifold dispensing, it reduces overuse, and touch-free operation minimizes cross-contamination. Simple refilling and hassle-free maintenance keep costs down in high-use areas. The patented overfilling device ensures jam-free dispensing, and a hidden lock and window feature enhance user convenience. Experience superior hygiene and efficiency with the Aquarius™ multifold paper towel dispenser, designed for a clean and germ-free washroom environment.
Features and Benefits
• This commercial paper towel dispenser measures 15.9cm (L) x 28.7cm (W) x 14.2cm (D)
• The Kimberly-Clark dispenser is compatible with a variety of Kleenex® and Scott® folded hand towels
• Refilling the paper hand towel dispenser is simple and Hassle-free maintenance keeps costs down in areas of heavy use
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Sheets |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 142mm |
Length | 159mm |
Material | Plastic |
MFR Part No. | 6956 |
Series | Aquarius™ |
Single or Twin | Single |
Standards Met | ISO9001 |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 0.55kg |
Width | 287mm |