£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
The Aquarius™ Slimfold™ Hand Towel Dispenser in white is an essential component of the fully coordinated range of washroom dispensers. Designed for optimal hygiene and cost management through controlled dispensing, this dispenser has a sleek, contemporary design that complements any washroom environment. With rounded edges for easy cleaning and a rounded top to prevent debris accumulation, it ensures a tidy appearance. Compatible with various washroom products, this dispenser is a versatile choice for any business. Featuring a patented overfill prevention device, it facilitates easy refilling while minimizing jamming and wastage. Elevate your washroom with this stylish and professional Aquarius™ dispenser.
Features and Benefits
• Dispenser dimensions 38cm (L) x 23.90cm (W) x 8.10cm (D)
• Compatible with Scott® Slimfold™ Hand Towels (product code 5856) and Kleenex® Slimfold™ Hand Towels (product codes 4442 and 7693)
• White, high gloss dispenser with a sleek and contemporary design
• Easy to maintain and keep clean with no dirt or dust traps
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Sheets |
Colour | White |
Depth | 81mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
For Use With | Slimfold™ Hand Towels (product code 5856) and Kleenex® Slimfold™ Hand Towels (product codes 4442 and 7693) |
Height | 81mm |
Length | 380mm |
Material | Plastic |
MFR Part No. | U7024 |
Series | Aquarius™ Slimfold™ |
Single or Twin | Single |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.22kg |
Width | 239mm |