£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
Experience peak efficiency with Tork Hand Towel Dispenser- an innovation tailored for high-traffic washrooms, prioritizing staff productivity and crowd management. Specifically crafted for seamless compatibility with Tork PeakServe® Continuous™ hand towels, this system boasts an impressive capacity of over 2100 towels. Enjoy uninterrupted, rapid dispensing to maintain a smooth flow of people. The compressed refills are not only quick to load but also allow for convenient top-ups at any moment. Their compact design facilitates easy storage and transport, ensuring that your staff can dedicate more time to effective cleaning and less to the hassle of refilling.
Features and Benefits
• Flexible top-up: Refill at your convenience, allowing more time for effective cleaning
• Compression advantage: 250% more towels, minimizing unexpected shortages compared to alternatives
• Swift dispensing: Towels served in just 3 seconds, ensuring a seamless washroom flow without delays
• Smooth towel retrieval: The patented Continuous® hand towel system guarantees easy and smooth access
• Environmental responsibility: Achieve a carbon-neutral impact with reduced and offset or compensated emissions
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Sheets |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 731mm |
Length | 370mm |
Material | Plastic |
MFR Part No. | 5525 |
Series | PeakServe® |
Single or Twin | Single |
System | H5 |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 4.1kg |
Width | 101mm |