£194.00
Ex VAT
£232.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Kimberly-Clark Professional™ ICON™ twin roll dispenser enhances washroom aesthetics with six interchangeable designer faceplates, complementing other ICON™ hand towel and skin care dispensers. It holds two high-capacity standard toilet paper rolls, ensuring efficiency and performance. Easy to refill with keyed or keyless lock options, it also features a custom mounting bracket with a built-in level for simple installation. This innovative system, compatible with Scott® and Kleenex® toilet paper (SKUs: 8459, 8477), combines style with functionality, making it ideal for any washroom setting. Each case includes one dispenser and one Silver Mosaic Design faceplate.
Features and Benefits
• Six interchangeable designer faceplates to enhance washroom aesthetics
• Holds two high-capacity standard toilet paper rolls for efficiency
• Easy refilling with keyed or keyless lock options
• Custom mounting bracket with built-in level for simple installation
• Compatible with Scott® and Kleenex® toilet paper (SKUs: 8459, 8477)
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Hand Towel Sleeves |
Colour | White |
Depth | 258mm |
Dispenser Type | Wall Mounted |
EAN | 5033848042869 |
ECLASS Code | 22360308 |
Height | 420mm |
Material | Plastic |
MFR Part No. | 53940 |
Series | ICON™ |
Single or Twin | Single |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Width | 315mm |