£23.49
Ex VAT
£28.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
• Holds two Katrin System Toilet Rolls (1600 sheets in total)
• Can be refilled while the second roll is in use, so tissue is always available
Attribute | Value |
---|---|
Brand | Katrin |
Capacity | Rolls |
Colour | White |
Depth | 174mm |
Dispenser Type | Wall Mounted |
EAN | 6414300090144 |
ECLASS Code | 22360308 |
For Use With | Katrin System Toilet Roll code 66940 & 103424 toilet rolls |
Height | 402mm |
Material | Plastic |
MFR Part No. | 90144 |
Series | Inclusive |
Single or Twin | Twin |
Standards Met | UL94 Fire Safety and Fire Protection Regulations |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 0.912kg |
Width | 154mm |