£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Product Documents
The Katrin® Industrial Floor Dispenser for Roll Wipes is a robust and mobile solution designed to enhance efficiency in industrial settings. This wiper roll holder holds large industrial-strength rolls, making them easily accessible for quick cleaning tasks.
Features and Benefits
• Accommodates roll widths up to 40cm for versatility
• Wheeled stand for easy mobility
• High capacity for fewer roll changes
Typical Applications
• Provides quick access to wipes for cleaning tools, surfaces, and hands in automotive workshops
• Facilitates quick cleanup of construction site spills and dirt
• Ensures quick availability of wipes for cleaning and spill management in warehouse settings
Attribute | Value |
---|---|
Brand | Katrin |
Capacity | Rolls |
Colour | Black |
Depth | 1000mm |
Dispenser Type | Floor Standing |
ECLASS Code | 22360308 |
Height | 65mm |
Length | 1000mm |
Material | Metal |
MFR Part No. | 54909 |
Single or Twin | Single |
Type | Wiper Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 4.55kg |
Width | 515mm |