£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Product Documents
The Katrin® Industrial Wall Dispenser is a robust, space-saving solution designed to streamline access to industrial wiping rolls in various settings. This wall-mounted dispenser keeps wipes organised and easily accessible while freeing up valuable floor space in industrial operations.
Features and Benefits
• Accommodates roll widths up to 40cm for versatile use
• High capacity for fewer changes
• Wall-mounted design frees up floor space
Typical Applications
• Provides convenient access to wipes in automotive workshops for cleaning tools, surfaces, and hands
• Organises and makes wiping rolls easily accessible for routine cleaning and maintenance tasks
• Facilitates quick cleanup of warehouse spills and dirt
• Helps in managing dirt and debris on construction sites
Attribute | Value |
---|---|
Brand | Katrin |
Capacity | Rolls |
Colour | Black |
Depth | 525mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 65mm |
Length | 525mm |
Material | Metal |
MFR Part No. | 54930 |
Single or Twin | Single |
Type | Wiper Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 2.035kg |
Width | 335mm |